Shop All Particulate Sorbent
This Product is Discontinued
Stardust
Universal Absorbent, 10 lb., Bag (Discontinued)
Mfr # D210
Zoro # G0250494
This Product is Discontinued
Key Features
- Fluids Absorbed All Toxic or Non Toxic Liquids of Any Viscosity, Acids (Except Hydrofluoric), Aggressive Liquids, Caustics, Alcohols, Oils, All Fuels, Solvents, Paint, Grease, Bio Fluids, Foodstuffs
- Volume Absorbed per Pkg. 3.5 gal
- Container Type Bag
- Container Size 10 lb
- Composition Amorphous Alumina Silicate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stardust
- MFR # D210
- Zoro # G0250494
- UPC # 740360000172
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 10 lb |
Details
Item | Loose Absorbent |
Item - Spill Control | Loose Absorbent |
Fluids Absorbed | All Toxic or Non Toxic Liquids of Any Viscosity, Acids (Except Hydrofluoric), Aggressive Liquids, Caustics, Alcohols, Oils, All Fuels, Solvents, Paint, Grease, Bio Fluids, Foodstuffs |
Volume Absorbed per Pkg. | 3.5 gal |
Container Type | Bag |
Composition | Amorphous Alumina Silicate |
Absorbent - Container Type | Bag |
Volume Absorbed Range | 0 to 9 gal |
Color | White |
Description
Fluids Absorbed All Toxic or Non Toxic Liquids of Any Viscosity, Acids (Except Hydrofluoric), Aggressive Liquids, Caustics, Alcohols, Oils, All Fuels, Solvents, Paint, Grease, Bio Fluids, Foodstuffs, Container Type Bag, Volume Absorbed per Pkg. 3.5 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.