Shop All Spill Control Kits and Stations
Stardust
Spill Kit, Oil-Based Liquids, Yellow
Mfr # D930P
Zoro # G704390466
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 28 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 28 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stardust
- MFR # D930P
- Zoro # G704390466
- UPC # 740360000295
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 1/2 in |
Container Width | 24 in |
Width | 24 in |
Container Length | 24 in |
Container Height | 30 1/2 in |
Length | 24 in |
Container Size | 24 in W x 24 in L x 30 1/2 in H |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 28 gal, Container Type Drum, 30 gal Container Capacity, 24 in W x 24 in L x 30 1/2 in H Container Size, Yellow, Sorbents Included (40) Oil-Only Sorbent Pads, (5) 9 in x 15 in Oil-Only Sorbent Pillows, (6) 3 in x 8 ft Oil-Only Sorbent Socks, PPE Included Pair Nitrile Gloves, Additional Components Included (4) Heavy Duty Disposal Bags, Lockable No, UV Resistant Yes, DOT, EPA, IATA, ICAO, IMO, SPCC, UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Locking Steel Carabiner, 3/4", Gate (01837)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1299)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XL, Cobalt Blue, 100 Pack (N194)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (7500PFM)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D950P)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- STARDUST Wheeled Spill Kit, Chem/Hazmat (D950U)
- SPILFYTER Spill Kit, Universal, White, PK4 (405000)
- Stardust Spill Control Kits and Stations