Stardust

Spill Kit, Oil-Based Liquids, Yellow (Discontinued)


Free Shipping & Returns

Key Features

  • Color Yellow
  • Fluids Absorbed Oil-Based Liquids
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Container Type Drum
  • Container Capacity 30 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 30 in
Length 24 in
Width 24 in
Container Size 24 in W x 24 in L x 30 1/2 in H
Container Length 24 in
Container Height 30 1/2 in
Container Width 24 in

Description

Spill Control Kit, Petroleum, Overpack Drum, 40 Gallons Sorbed per Pkg., Capacity 30 Gal., Height 30 In., Dia. 23 In., Material Polyethelyne, Color Yellow, Leverage Slotted, Screw Type Lid, UN Certification UN 1H2/X100/S, Standards DOT, SPCC, NPDS, Includes Forty Oil Only Pads, Six 3 In x 10 Ft Oil Only Socks, Five 18 In x 24 In Oil Only Pillows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products