Shop All Spill Control Kits and Stations
Stardust
Spill Kit, Oil-Based Liquids, Yellow
Mfr # D920P
Zoro # G4953916
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Based Liquids
- Spill Control - Fluids Absorbed 14 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 14 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stardust
- MFR # D920P
- Zoro # G4953916
- UPC # 740360000271
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 in |
Length | 24 in |
Width | 24 in |
Container Size | 24 in W x 24 in L x 19 in H |
Container Length | 24 in |
Container Width | 24 in |
Container Height | 19 in |
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 14 gal, Container Type Drum, 20 gal Container Capacity, 24 in W x 24 in L x 19 in H Container Size, Yellow, Sorbents Included (2) 9 in x 15 in Oil-Only Sorbent Pillows, (20) Oil-Only Sorbent Pads, (6) 3 in x 4 ft Oil-Only Sorbent Socks, PPE Included Pair Nitrile Gloves, Additional Components Included (3) Heavy Duty Disposal Bags, Lockable No, UV Resistant Yes, DOT, EPA, IATA, ICAO, IMO, SPCC, UN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- LIFT SAFETY PIVOTAL2 Knee Guard (KP2-0K)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D950P)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- Stardust Spill Control Supplies