Shop All Spill Control Kits and Stations
Stardust
Spill Kit, Chem/Hazmat, Yellow
Mfr # D930U
Zoro # G704223283
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 28 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Drum
- Volume Absorbed Per Pkg. 28 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stardust
- MFR # D930U
- Zoro # G704223283
- UPC # 740360000301
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 30 1/2 in |
Length | 24 in |
Container Height | 30 1/2 in |
Container Length | 24 in |
Container Width | 24 in |
Width | 24 in |
Container Size | 24 in W x 24 in L x 30 1/2 in H |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 28 gal, Container Type Drum, 30 gal Container Capacity, 24 in W x 24 in L x 30 1/2 in H Container Size, Yellow, Sorbents Included (40) Universal Sorbent Pads, (5) 9 in x 15 in Universal Sorbent Pillows, (6) 3 in x 8 ft Universal Sorbent Socks, PPE Included Pair Nitrile Gloves, Additional Components Included (4) Heavy Duty Disposal Bags, Lockable No, UV Resistant Yes, DOT, EPA, IATA, ICAO, IMO, SPCC, UN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water, 5830-O (5830-O)
- NMC Aircraft Receptacle Lockout (S2029)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D932PW)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- STARDUST Spill Control Station, Chem/Hazmat (D560)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D950P)
- CONDOR Absorbent Sock, White, 10 gal., PK2 (35ZR62)
- Stardust Spill Control Supplies