Shop All Spill Control Kits and Stations
Stardust
Spill Kit, Chem/Hazmat, Yellow
Mfr # D920U
Zoro # G4956034
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 14 gal
- Fluids Absorbed Chemicals, Hazardous Materials
- Container Type Drum
- Volume Absorbed Per Pkg. 14 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stardust
- MFR # D920U
- Zoro # G4956034
- UPC # 740360000288
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 in |
Length | 24 in |
Width | 24 in |
Container Size | 24 in W x 24 in L x 19 in H |
Container Width | 24 in |
Container Length | 24 in |
Container Height | 19 in |
Description
Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Volume Absorbed Per Kit 14 gal, Container Type Drum, 20 gal Container Capacity, 24 in W x 24 in L x 19 in H Container Size, Yellow, Sorbents Included (2) 9 in x 15 in Universal Sorbent Pillows, (20) Universal Sorbent Pads, (6) 3 in x 4 ft Universal Sorbent Socks, PPE Included Pair Nitrile Gloves, Additional Components Included (3) Heavy Duty Disposal Bags, Lockable No, UV Resistant Yes, DOT, EPA, IATA, ICAO, IMO, SPCC, UN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- STARDUST Vehicle Spill Kit, Chem/Hazmat (D710)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D930U)
- STARDUST Wheeled Spill Kit, Chem/Hazmat (D950U)
- STARDUST Wheeled Spill Kit, Oil-Based Liquids (D950P)
- CONDOR Spill Kit Refill, Universal (35ZR77)
- Stardust Spill Control Supplies