Shop All Sorbents
Stardust
Sorbents, 8 gal, Universal, White
Mfr # D15CF
Zoro # G8525997
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Amorphous Alumina Silicate
- Color White
- Weight 14 lb
- Length 48 in
- Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Height | 61 in |
Container Size | 1.5 cu ft |
Container Length | 48 in |
Container Depth | 40 in |
Container Height | 61 in |
Depth | 40 in |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Universal Except Hydrofluoric Acid, Container Type Bag, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 1.5 cu ft Bag, Weight 14 lb, Volume 11 gal, Volume Absorbed per Pkg. 8 gal, Granular Grade 106 microns, Specialized Applications Food Processing, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Orange (240464ORB)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- STARDUST Sorbents, 1 gal, Universal, White (D503)
- STARDUST Sorbent Pad, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, Gray (2SDGPB)
- STARDUST Sorbents, 26.4 gal, Oil, White, Renewable Natural Fibers (1SDWPB)
- STARDUST Sorbents, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, White, Polypropylene (2SDWPB)
- STARDUST Sorbents, 8.5 gal, Universal, Gray, Polypropylene, 16 PK (ECGPILL915)
- STARDUST Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene (40ECWS4)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT170)
- Stardust Sorbents