Shop All Sorbents
Stardust
Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene
Mfr # 40ECWS4
Zoro # G3208931
product price: $177.99
/pk 40, $4.45/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 20.8 gal/pk; 0.52 gal/sock
- Color White
- Size 3 in x 48 in
- Fluids Absorbed Oil
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Details
Volume Absorbed per Pkg. | 20.8 gal |
Volume Absorbed (Pack, Each) | 20.8 gal/pk; 0.52 gal/sock |
Color | White |
Fluids Absorbed | Oil |
Material | Polypropylene |
UV Resistant | No |
Connector Type | No Connector |
Item | Sorbents |
Outside Skin Material | Polypropylene |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Item - Spill Control | Absorbent Sock |
Filler Material | Natural Fibers |
Volume Absorbed Range | 20 to 29 gal |
Connector | No Connector |
Volume Absorbed Per Pkg. | 20.8 gal. |
Static Dissipative | No |
Color/Pattern | White |
Volume Absorbed Per Sock/Boom | 20.8 gal |
Description
Fluids Absorbed Oil-Based Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.52 gal, Volume Absorbed per Pkg. 20.8 gal, Color/Pattern White, Filler Material Natural Fibers, Outside Skin Material Polypropylene, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2433LTN)
- SCOTT Multipurpose Shop Roll Towels 10.40" x 11", Blue, 55 Sheets/Roll, 12 Rolls (75147CT)
- TOUGH GUY Buffing Pad, Red, Size 12", Round, PK5 (402W44)
- TOUGH GUY Toilet Seat Cover, 1/2 Fold, 250 Sheets, White, 20 PK (2VEX6)
- STARDUST Sorbents, 1 gal, Universal, White (D503)
- STARDUST Sorbents, 21.3 gal, 3 in x 48 in, Universal, Gray, Polypropylene (40ECGS4)
- STARDUST Sorbents, 26.4 gal, Oil, White, Renewable Natural Fibers (1SDWPB)
- STARDUST Sorbents, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, White, Polypropylene (2SDWPB)
- STARDUST Sorbents, 21 gal, Universal, Gray, Renewable Natural Fibers (1SDGPB)
- STARDUST Sorbents, 8.5 gal, Universal, Gray, Polypropylene, 16 PK (ECGPILL915)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- Stardust Sorbents