Shop All Sorbents
Stardust
Sorbents, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, White, Polypropylene
Mfr # 2SDWPB
Zoro # G005948038
product price: $51.95
/pk 100, $0.52/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 19.1 gal/pk, 24 oz/pad
- Volume Absorbed per Pkg. 19 gal
- Material Polypropylene
- Color White
- Weight 10 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Hazardous Liquids, Non-Hazardous Liquids, For Use With Chemical or Metal Type Food Oil, Fuel Solvent, Oil-Based Paints and Chemicals, Size 15 in x 18 in, Volume Absorbed Per Pad 24 oz, Volume Absorbed per Pkg. 19 gal, Volume Absorbed Per Pound 1.91 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR6)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- RUBBERMAID COMMERCIAL Flat Lid For 20 Gallon Round Trash Container - Gray (FG261960GRAY)
- KIMBERLY-CLARK WypAll® X80 Towels - 12-1/2"w x 16-13/16"d - KIM41041 (KIM41041)
- STARDUST Sorbents, 26.4 gal, Oil, White, Renewable Natural Fibers (1SDWPB)
- STARDUST Sorbents, 21.3 gal, 3 in x 48 in, Universal, Gray, Polypropylene (40ECGS4)
- STARDUST Sorbents, 8.5 gal, Universal, Gray, Polypropylene, 16 PK (ECGPILL915)
- STARDUST Sorbents, 1 gal, Universal, White (D503)
- STARDUST Sorbents, 21 gal, Universal, Gray, Renewable Natural Fibers (1SDGPB)
- STARDUST Sorbent Pad, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, Gray (2SDGPB)
- BRADY Sorbents, 21 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT215)
- Stardust Sorbents