Stardust Ecochoice

Sorbents, 77 gal, Oil, White, Polypropylene


product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 77 gal
  • Material Polypropylene
  • Color White
  • Length 10 ft
  • Includes Lanyard, Snaps, End Rings
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 10 ft
Diameter 8 in

Details

Item Sorbents
Volume Absorbed per Pkg. 77 gal
Volume Absorbed (Pack, Each) 77 gal/pk; 19.25 gal/boom
Material Polypropylene
Color White
Includes Lanyard, Snaps, End Rings
Fluids Absorbed Oil
UV Resistant Yes
Connector Type Hooks and Rings
Static Dissipative No
Connector Hooks and Rings
Filler Material Polypropylene
Volume Absorbed Per Pkg. 77 gal.
Volume Absorbed Range 70 to 100 gal
Outside Skin Material Nylon
Item - Spill Control Absorbent Boom
Spill Control - Fluids Absorbed Oil-Based Liquids
Standards NFPA Class A Fire Retardancy
Volume Absorbed Per Sock/Boom 19.25 gal
Color/Pattern White

Description

Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Sock/Boom 19.25 gal, Volume Absorbed per Pkg. 77 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.