Shop All Sorbents
Stardust Ecochoice
Sorbents, 26.25 gal, Oil, White, Polypropylene
Mfr # 4ECWBM5
Zoro # G4727274
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26.25 gal
- Material Polypropylene
- Color White
- Length 10 ft
- Includes Lanyard, Snaps, End Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stardust Ecochoice
- MFR # 4ECWBM5
- Zoro # G4727274
- UPC # 740360000691
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 10 ft |
Diameter | 5 in |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 26.25 gal |
Volume Absorbed (Pack, Each) | 26.25 gal/pk; 6.5625 gal/boom |
Material | Polypropylene |
Color | White |
Includes | Lanyard, Snaps, End Rings |
Fluids Absorbed | Oil |
UV Resistant | Yes |
Connector Type | Hooks and Rings |
Static Dissipative | No |
Outside Skin Material | Nylon |
Volume Absorbed Range | 20 to 29 gal |
Standards | NFPA Class A Fire Retardancy |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Filler Material | Polypropylene |
Item - Spill Control | Absorbent Boom |
Volume Absorbed Per Pkg. | 26.25 gal. |
Connector | Hooks and Rings |
Volume Absorbed Per Sock/Boom | 6.57 gal |
Color/Pattern | White |
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Sock/Boom 6.57 gal, Volume Absorbed per Pkg. 26.25 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- MALLORY MALLORY Black 8" Plastic Window Washer and Squeegee (WS1524A)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D939042)
- SIMPLE GREEN Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Colorless (0610000619128)
- BRADY Sorbents, 20.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (OP300)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Oil, White, Polypropylene (WPKF50H)
- BRADY Sorbents, 41 gal (US), 30 in x 30 in, Oil, White, Polypropylene (OP50)
- SPILFYTER Sorbents, 50 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (GFF-98BX)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30-DP)
- CONDOR Sorbents, 44 gal, 15 in x 19 in, Harsh Chemicals, Gray, Polypropylene (436M81)
- 3M Sorbents, 37 gal, 15 1/2 in x 20 1/2 in, Oil, Gray, Polyester, Polypropylene (M-PD1520DD/M-A2002)
- Stardust Ecochoice Sorbents