Shop All Sorbents
This Product is Discontinued
Stardust
Absorbent Pad, 22.7 gal, Oil-Based Liquids, White, Renewable Natural Fibers/Polypropylene, 100 PK (Discontinued)
Mfr # 2SDWPSL
Zoro # G2708361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 22.7 gal
- Material Renewable Natural Fibers/Polypropylene
- Color White
- Length 18 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18 in |
Width | 16 in |
Details
Item | Absorbent Pad |
Volume Absorbed per Pkg. | 22.7 gal |
Material | Renewable Natural Fibers/Polypropylene |
Color | White |
Fluids Absorbed | Oil-Based Liquids |
UV Resistant | No |
Item - Spill Control | Absorbent Pad |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Layers of Construction | 2 |
Static Dissipative | No |
Absorbency Weight | Medium |
Volume Absorbed Per Pkg. | 22.7 gal. |
Volume Absorbed Range | 20 to 29 gal |
Recycled Content (%) | 20% |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Product Type | Sorbent Pad |
Dispenser Box | No |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 22.7 gal, Material Renewable Natural Fibers/Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.