Shop All Coffee and Tea
This Product is Discontinued
Starbucks
VERANDA BLEND Coffee, Light Roast, Whole Bean, 1 lb Bag (Discontinued)
Mfr # 11028510
Zoro # G5174624
This Product is Discontinued
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Veranda Blend Blonde Roast
- Coffee Roast/Tea Type Light
- Capacity 1 lb
- Net Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 11028510
- Zoro # G5174624
- UPC # 762111962706
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Veranda Blend Blonde Roast |
Coffee Roast/Tea Type | Light |
Capacity | 1 lb |
Net Weight | 1 lb |
Features | Whole Bean |
Description
StarbucksĀ® VERANDA BLEND Coffee, Light Roast, Whole Bean, 1 lb Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.