Shop All Coffee and Tea
Starbucks
Veranda Blend Coffee K-Cups Pack, PK24 PK
Mfr # 12434950
Zoro # G902683346
product price: $38.19
/pk 24, $1.59/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Veranda Blend
- Coffee Roast/Tea Type Light
- For Use With Keurig® K-Cup® System
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12434950
- Zoro # G902683346
- UPC # 762111189974
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Veranda Blend |
Coffee Roast/Tea Type | Light |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Net Weight | 0.954 lbs |
Description
This specially chosen blend of Latin-American beans is roasted for a shorter time for a lighter flavor. Mellow and flavorful, with nuances of soft cocoa and toasted nuts. This gentle and inviting brew is perfect for a relaxing evening on the porch. K-Cups® for use with Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Round Soft Door Stop Wht (N213-561)
- EL YUCATECO Achiote Paste 10lbs (816493010088)
- TRUE Spring Kit, Door (875587)
- VULCAN HART Stop Control Box Pivot (00-856026-00001)
- STARBUCKS Coffee, Caffe Verona, 1 lb Bag, 6PK (12413966)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag (12523486)
- STARBUCKS Coffee, Pike Place, 1 lb Bag, 6PK (12411954)
- STARBUCKS Coffee, Verona, 2.5 oz., PK18 (SBK12411956)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- STARBUCKS Coffee, Caffe Verona, 2.5 oz Packet, PK18 (11018192)
- CELESTIAL SEASONINGS Tea, 9.6 oz Net Wt, Ground, PK96 (14731)
- Starbucks Coffee and Tea