Shop All Coffee and Tea
Starbucks
Teavana Chai Tea Latte Mix, Chai Latte, 2 lb, Bag, PK6 PK
Mfr # 11071233
Zoro # G000929629
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Chai Latte
- Flavor Chai Latte
- For Use With Starbucks Serenade Single-Cup Brewer
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starbucks
- MFR # 11071233
- Zoro # G000929629
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea |
Beverage Package & Style | Bag |
Beverage Flavor | Chai Latte |
Flavor | Chai Latte |
For Use With | Starbucks Serenade Single-Cup Brewer |
Packing Type | Bag |
Net Weight | 2 lb |
Capacity | 2 lbs |
Description
A rich blend of black tea and flavors of cinnamon, ginger, and cardamom. For use only in the Serenade Single-Cup Brewer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Thermometer 2", 70-220F, 3" Flange (5238-018-K)
- ALLPOINTS Trash Masher (136134)
- MISC HARDWARE Controller (XR02CX4N4F1WAS)
- LK PACKAGING Saddle Pack Hot Dog Bags, 5-1/4"W x 10"L, .5 Mil, Clear, 2000/Pack (DP52510HDP)
- STARBUCKS Veranda Blend Coffee K-Cups Pack, PK24 PK (12434950)
- STARBUCKS Coffee, Ground, Pike Place Decaf, 1lb Ba (011029358)
- STARBUCKS Coffee, Caffe Verona, 2.5 oz Packet, PK18 (11018192)
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag (12523486)
- STARBUCKS Coffee, Caffe Verona, 1 lb Bag, 6PK (12413966)
- Starbucks Coffee and Tea