Shop All Coffee and Tea
Starbucks
Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK
Mfr # 12434953
Zoro # G002683611
product price: $25.99
/pk 24, $1.08/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Sumatran
- Coffee Roast/Tea Type Dark
- Size Single Serving
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12434953
- Zoro # G002683611
- UPC # 762111229649
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Sumatran |
Coffee Roast/Tea Type | Dark |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Net Weight | 0.6 lbs |
Description
This coffee is big, bold and captivating. Distinctive earthy aroma and lingering low notes. The heavy, full body and concentrated herbal spice flavors are the hallmarks of a great Sumatran coffee and a favorite of our most seasoned roasters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Laundry Valve, 1/4" 18 NPT (IMV-605)
- TRUE Gasket, Drawer - 23-3/4" X 11-3/4" (934759)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- VENTLINE V2119-503-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC-Smoke Lid Birch Screen (V2119-503-00)
- STARBUCKS Coffee, Pike Place Decaf, 2.7 oz Packet, PK72, 72PK (12420994)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK96 PK (12434812)
- STARBUCKS VIA Ready Brew Coffee, Colombia, 1.4 oz Packet, 96PK (12407839)
- STARBUCKS VIA Ready Brew Coffee, 0.11 oz, Italian Roast, 96PK (12407838)
- STARBUCKS Coffee, Caffe Verona, 1 lb Bag, 6PK (12413966)
- STARBUCKS Coffee, Pike Place, Roast, 1 lb. (SBK12411954)
- NORPRO 2.5" Ss Mesh Tea Ball (5504)
- Starbucks Coffee and Tea