Shop All Coffee and Tea
Starbucks
Pike Place Decaf Coffee K-Cups, PK96 PK
Mfr # 12434952
Zoro # G802683705
product price: $123.99
/pk 96, $1.29/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Pike Place Decaf
- Coffee Roast/Tea Type Medium
- Beverage Format Decaffeinated Coffee
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12434952
- Zoro # G802683705
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Pike Place Decaf |
Coffee Roast/Tea Type | Medium |
Beverage Format | Decaffeinated Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 4.22 lbs |
Description
Blended with soft acidity, smooth body and subtle flavors of cocoa and toasted nuts. It's a satisfying cup that's rich in all flavor yet balanced enough to enjoy every day. Decaffeinated and 100% natural.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coffee Percolator 14C (2000016405)
- CRESTWARE Knife Rack, Magnetic, Black, 13 in. W (KRP13)
- COMMODITY CORN MEAL Commodity Yellow Corn Flour 50lbs (505/F75)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Liquid (MEA05)
- STARBUCKS COFFEE, ITALIAN, 8 PACK (SBK12407838)
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag (12523486)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK96 PK (12434951)
- STARBUCKS COFFEE, DECAF, PIKE (SBK12420994)
- BIGELOW Tea, Bigelow, Chamoml, PK28 (0401)
- Starbucks Coffee and Tea