Shop All Coffee and Tea
Starbucks
Pike Place Decaf Coffee K-Cups Pack, PK24 PK
Mfr # 12434952
Zoro # G002683741
original price:
$29.59
11% off
new price: $26.15
/pk 24, $1.09/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Pike Place Decaf
- Coffee Roast/Tea Type Medium
- Beverage Format Decaffeinated Coffee
- Size Single Serving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12434952
- Zoro # G002683741
- UPC # 762111189998
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Pike Place Decaf |
Coffee Roast/Tea Type | Medium |
Beverage Format | Decaffeinated Coffee |
Net Weight | 0.974 lbs |
For Use With | Keurig® K-Cup® System |
Description
Blended with soft acidity, smooth body and subtle flavors of cocoa and toasted nuts. It's a satisfying cup that's rich in all flavor yet balanced enough to enjoy every day. Decaffeinated and 100% natural.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Blower Switch Kit (28021-0039)
- GOOD2GROW Good2Grow Apple Juice 6 oz., PK12 (66120)
- AMERICAN RANGE Door Switch (A10003)
- KNG 3 Pocket Black Rounded Bib Apron (2104BLK)
- STARBUCKS Pike Place Decaf Coffee K-Cups, PK96 PK (12434952)
- STARBUCKS Coffee, Pike Place, 1 lb Bag, 6PK (12411954)
- STARBUCKS Coffee, Pike Place, 2.5 oz., PK18 (SBK12411960)
- STARBUCKS Breakfast Blend Coffee K-Cups, PK96 PK (12433992)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag (11017854)
- STARBUCKS VIA Ready Brew Coffee, Colombia, 1.4 oz Packet, 96PK (12407839)
- JAVA ONE Coffee Pod, Sumatra Mandheling, PK14 (60006)
- Starbucks Coffee and Tea