Shop All Coffee and Tea
Starbucks
Pike Place Coffee K-Cups Pack, PK96 PK
Mfr # 12434812
Zoro # G702683614
original price:
$123.99
9% off
new price: $111.99
/pk 96, $1.17/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Pike Place
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- For Use With Keurig® K-Cup® System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12434812
- Zoro # G702683614
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Pike Place |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
For Use With | Keurig® K-Cup® System |
Net Weight | 4.24 lbs |
Includes | four boxes of 24 K-Cups |
Description
Blended with soft acidity, smooth body and subtle flavors of cocoa and toasted nuts. It's a satisfying cup that's rich in all flavor yet balanced enough to enjoy every day. K-Cups® for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE CECCO De Cecco No. 12 Spaghetti 5lbs Bag, PK4 (VSA8012)
- BETTY CROCKER Pizza Maker (BC-2958CR)
- KYOCERA Ceramic Knife Set 2Pc (FK-2PCCWH4ACE)
- TABLECRAFT Butcher Board, Wood, 30" x 18" x 1.75" (CBW1830175)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag, 6PK (12411946)
- STARBUCKS Coffee, Pike Place, 2.5oz, PK18 (11018197)
- STARBUCKS Coffee, Ground, Pike Place Decaf, 1lb Ba (011029358)
- STARBUCKS Whole Bean Coffee, Caffe Verona, 1 lb Bag (11017871)
- STARBUCKS Gourmet Hot Cocoa Mix, 2 lb, Bag, PK6 PK (11071232)
- STARBUCKS Coffee, Pike Place, Roast, 1 lb. (SBK12411954)
- TAZO Tazo Tea Chai 32 oz., PK6 (000000000067834)
- Starbucks Coffee and Tea