Shop All Disposable Cups and Lids
Starbucks
Hot Cups, 12oz, White with Green Logo, PK1000
Mfr # 438582
Zoro # G4589774
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White/Green
- Disposables Product Grouping Hot
- Material Paper
- Type Hot Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 438582
- Zoro # G4589774
- UPC # 10795597266348
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White/Green |
Disposables Product Grouping | Hot |
Material | Paper |
Type | Hot Cup |
Basic Foodware Material | Paper |
Capacity | 12 oz |
Color | White/Green |
Product Series | Starbucks® Logo |
Theme | Starbucks® Logo |
Description
Starbucks® Hot Cups, 12oz, White with Green Logo, 1000/Carton
- •Sturdy and attractive.
- •Coated interior; thick paper exterior.
- •Rolled lip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Stainless Steel Stock Pot, 11 Qt. (3503)
- RSVP INTERNATIONAL Silicone Jar Opener - Black (SJO-BK)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- VOLLRATH Wire Mesh Skimmer (47719)
- STARBUCKS Sleeve, Hot Cup, 1380PK (SBK12420977)
- STARBUCKS Hot Cups, 12oz, White With Green Logo, 1000PK (11098806)
- STARBUCKS Lid, Hcup, 16/20Oz, 1020/Ct 1020PK (SBK12434007)
- DART Polycoated Hot Paper Cups, 20 oz, White, PK600 PK (420W-2050)
- HEFTY Easy Grip Disposable Plastic Party Cups, 9 oz, Red, PK600 (PAC C20950)
- GENUINE JOE Cup, Ripple, Hot, 12Oz 4PK (GJO11260CT)
- FABRI-KAL Greenware Cold Drink Cups, Clear, 12 oz., PK1000 (9509104)
- Starbucks Disposable Cups and Lids