Shop All Coffee and Tea
Starbucks
Gourmet Hot Cocoa, 2 lb Bag, 6PK
Mfr # 12420762
Zoro # G505672532
original price:
$146.94
8% off
new price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Original Cocoa
- Net Weight 12 lbs
- Max. Brewing Capacity 2 lb
- Beverage Format Hot Cocoa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12420762
- Zoro # G505672532
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Packet |
Beverage Flavor | Original Cocoa |
Net Weight | 12 lbs |
Max. Brewing Capacity | 2 lb |
Beverage Format | Hot Cocoa |
Description
Indulge yourself year-round with this rich and creamy hot beverage. Made from the highest quality Dutch cocoa. Individual packets make the perfect cup and are ideal for home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCO Quartz Element 208V 750W 26-1/4" (110776SP)
- SILVER KING Fan Motor 120V (25291)
- CHAMPION - MOYER DIEBEL Spring Door M4 (0513332)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XL (88321)
- STARBUCKS Coffee, Caffe Verona, 1 lb Bag, 6PK (12413966)
- STARBUCKS Breakfast Blend K-Cups, PK24 PK (12433992)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK24 PK (12434812)
- STARBUCKS Coffee, Verona, 2.5 oz., PK18 (SBK12411956)
- STARBUCKS Veranda Blend Coffee K-Cups Pack, PK24 PK (12434950)
- BLACK RIFLE COFFEE CO ESPRESS COFE CRM VNLA 15OZ (36-007-01C)
- Starbucks Coffee and Tea