Shop All Coffee and Tea
Starbucks
Frappuccino Coffee, 9.5 oz Bottle, Mocha, PK15
Mfr # 10313
Zoro # G200929788
product price: $59.19
/pk 15, $3.95/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bottle
- Beverage Flavor Mocha
- Net Weight 9 lbs
- Beverage Format Coffee Drink
- Capacity 9.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 10313
- Zoro # G200929788
- UPC # 12000103131
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bottle |
Beverage Flavor | Mocha |
Net Weight | 9 lbs |
Beverage Format | Coffee Drink |
Capacity | 9.5 oz |
Description
These bottles are perfect for the fridge at home so you're never without your coffee. Bottles of perfectly blended and smooth coffee. Everyone wants a great way to start their morning and it's easy to get the boost you need with this easy-to-take-along coffee. Cure a mid-afternoon slump with an ice cold bottle of Starbucks coffee during your lunch break or while out on the road running errands.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Bbq Roasting Pan - Precision Pierced Ss (BQ-RP)
- KROWNE Krowne 30-160 - Plastic Perforated Basket for Dump Sinks (30-160)
- KOHLER Staccato Hardwood Cutting Board For Staccato Large/Medium Sink (3365-NA)
- SCOTSMAN Valve, Water Regulating (11-0478-01)
- STARBUCKS Breakfast Blend K-Cups, PK24 PK (12433992)
- STARBUCKS Coffee, Caffe Verona, 2.5 oz Packet, PK18 (11018192)
- STARBUCKS French Roast K-Cups, PK96 PK (12434813)
- STARBUCKS Veranda Blend Coffee K-Cups Pack, PK24 PK (12434950)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- VICTOR ALLEN 10oz French Roast Ground Coffee, PK6 (FG015810)
- Starbucks Coffee and Tea