Shop All Coffee and Tea
Starbucks
Coffee, Starbucks, VIA Colombia, PK50
Mfr # 11008131
Zoro # G4495130
product price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Stick
- Beverage Flavor Colombia Medium
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 11008131
- Zoro # G4495130
- UPC # 762111898098
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Stick |
Beverage Flavor | Colombia Medium |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Format | Coffee |
Beverage Package Style | Packet |
Net Weight | 0.625 lbs |
Product Type | Coffee |
Sub-Brand | Starbucks |
Description
Coffee, Net Weight 6 oz, Beverage Package Style Packet, Coffee Roast/Tea Type Medium, Sub-Brand Starbucks, Beverage Flavor VIA Colombia, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Instant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX 15Min Faucigny 2340 Timer (7100027)
- ALLPOINTS Wire Shelf-Zinc (262649)
- HATCO Lamp - Ptfe120V, 60W For - Part# Ht02-30-265-00 (HT02-30-265-00)
- BLODGETT Switch, Rocker, 3Pdt, Black (20530)
- STARBUCKS Coffe, Ground, Veranda, 2.5 oz., PK18 (SBK12411961)
- STARBUCKS Coffee, Pike Place, Ground, 1lb Bag (11018186)
- STARBUCKS Coffee, Pike Place, Roast, 1 lb. (SBK12411954)
- STARBUCKS Coffee, Ground, Pike Place Decaf, 1lb Ba (011029358)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- STARBUCKS Veranda Blend Coffee K-Cups, PK96 PK (12434950)
- BLACK POINTE BAY Coffee, French Roast, Dark Roast, 80 Count Single Serve Coffee Pods (FG018102)
- Starbucks Beverages