Shop All Coffee and Tea
Starbucks
Coffee, Pike Place Decaf, 2.7 oz Packet, PK72, 72PK
Mfr # 12420994
Zoro # G605672524
original price:
$289.99
10% off
new price: $260.99
/pk 72, $3.62/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Pike Place Decaf
- Coffee Roast/Tea Type Medium
- Beverage Format Decaffeinated Coffee
- Max. Brewing Capacity 2.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12420994
- Zoro # G605672524
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Packet |
Beverage Flavor | Pike Place Decaf |
Coffee Roast/Tea Type | Medium |
Beverage Format | Decaffeinated Coffee |
Max. Brewing Capacity | 2.7 oz |
Net Weight | 14.5 lbs |
Description
Take a sip and savor the distinctive flavor of this premium coffee. Enjoy it at home as well as at the office. Proudly serve it to family, friends, clients and co-workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Hot cup 10 oz. White, Foam, Pk1000 (10J10)
- LIBBEY Libbey 9 oz. Endeavor Rocks Glass, PK12 (15710)
- BLACKSTONE Gray Griddle Tool Holder 5 pc (5188)
- DEXTER RUSSELL Cooks Knife, 10 In, White (12433)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- STARBUCKS Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK (12434953)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag (12523486)
- STARBUCKS Coffee, Pike Place, 2.5oz, PK18 (11018197)
- STARBUCKS Veranda Blend Coffee K-Cups Pack, PK24 PK (12434950)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- MAXWELL HOUSE Coffee, Decaffeinated Ground, 29.3oz. Can (74412)
- Starbucks Coffee and Tea