Shop All Coffee and Tea
Starbucks
Coffee, Pike Place, 2.7 oz Packet, PK72, 72PK
Mfr # 12411960
Zoro # G105672505
original price:
$319.99
10% off
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Packet
- Beverage Flavor Pike Place® Roast
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Net Weight 14.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starbucks
- MFR # 12411960
- Zoro # G105672505
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Packet |
Beverage Flavor | Pike Place® Roast |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
Net Weight | 14.8 lbs |
Max. Brewing Capacity | 2.7 oz |
Description
Take a sip and savor the distinctive flavor of this premium coffee. Enjoy it at home as well as at the office. Proudly serve it to family, friends, clients and co-workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity (5531)
- HATCO Toggle Switch 1/2 Dpst (02.19.008A)
- FRANKE FOODSERVICE COFFEE Air Valve Complete (1559813)
- JACK LINKS Beef Steak, Original, 1 oz, PK12, 12PK (2027)
- STARBUCKS Coffee, Ground, Pike Place Decaf, 1lb Ba (011029358)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- STARBUCKS Coffee, Veranda, 1 lb., Ground (SBK12413968)
- STARBUCKS Pike Place Decaf Coffee K-Cups Pack, PK24 PK (12434952)
- STARBUCKS Frappuccino Coffee, 9.5 oz Bottle, Mocha, PK15 (10313)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK24 PK (12434812)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- Starbucks Beverages