Shop All Coffee and Tea
Starbucks
Coffee, Ground, Pike Place Decaf, 1lb Ba
Mfr # 011029358
Zoro # G9745025
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Pike Place Decaf
- Beverage Format Decaffeinated Coffee
- Net Weight 1.053 lbs
- For Use With Standard Coffee Brewers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 011029358
- Zoro # G9745025
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee,Ground,Pike Place Decaf,1lb Ba |
Beverage Package & Style | Bag |
Beverage Flavor | Pike Place Decaf |
Beverage Format | Decaffeinated Coffee |
Net Weight | 1.053 lbs |
For Use With | Standard Coffee Brewers |
Capacity | 1 lb |
Features | Ground One-Pound Bag |
Description
Coffee,Ground,Pike Place Decaf,1lb Ba
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Black Baggy Cargo Chef Pants (1138L)
- HATCO Lamp Socket (R02.30.091.00)
- JOHNSON CONTROLS Valve, Gas Solenoid -1/2" 120V (H91EA-5)
- MERCER CUTLERY Turner, 5x3 (M18340)
- STARBUCKS Coffee, Pike Place, 2.5 oz., PK18 (SBK12411960)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- STARBUCKS Pike Place Decaf Coffee K-Cups Pack, PK24 PK (12434952)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag (12523486)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag, 6PK (SBK12540222CT)
- MAXWELL HOUSE Maxwell House Filter Pack Ground Coffee .7 oz., PK100 (00043000395646)
- Starbucks Beverages