Shop All Coffee and Tea
Starbucks
Coffee, Caffe Verona, Ground, 1lb Bag
Mfr # 11018131
Zoro # G7514290
original price:
$24.49
17% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Caffe Verona
- Coffee Roast/Tea Type Dark
- Net Weight 1.043 lbs
- Capacity 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 11018131
- Zoro # G7514290
- UPC # 762111902771
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Caffe Verona |
Coffee Roast/Tea Type | Dark |
Net Weight | 1.043 lbs |
Capacity | 1 lb |
Beverage Format | Coffee |
Features | Ground One-Pound Bag |
Description
Starbucks® Coffee, Caffe Verona, Ground, 1lb Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAROLD IMPORT CO Rack Rst Wire Oval 8X12 (43190)
- VOLLRATH Shaker, Large Hole, 10 Oz (68181)
- PEETS COFFEE & TEA COFFEE, HOUSE BLEND (PEE504915)
- DEXTER RUSSELL Boning Knife, Flex, Curved, 6 In, NSF (01483)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag, 6PK (SBK12540222CT)
- STARBUCKS Gourmet Hot Cocoa Mix, 2 lb, Bag, PK6 PK (11071232)
- STARBUCKS Breakfast Blend K-Cups, PK24 PK (12433992)
- STARBUCKS Whole Bean Coffee, Caffe Verona, 1 lb Bag (11017871)
- STARBUCKS Coffee, Pike Place, 2.5oz, PK18 (11018197)
- VICTOR ALLEN Hot Cocoa Mix Flavored Variety Pack, 42 Count, Single Serve Cups (FG017047)
- Starbucks Beverages