Shop All Coffee and Tea
Starbucks
Coffee, Caffe Verona, 1 lb Bag, 6PK
Mfr # 12413966
Zoro # G405672502
product price: $166.99
/pk 6, $27.83/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Caffe Verona®
- Coffee Roast/Tea Type Dark
- Beverage Format Coffee
- Net Weight 6.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12413966
- Zoro # G405672502
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bag |
Beverage Flavor | Caffe Verona® |
Coffee Roast/Tea Type | Dark |
Beverage Format | Coffee |
Net Weight | 6.7 lbs |
Max. Brewing Capacity | 1 lb |
Description
Take a sip and savor the distinctive flavor of this premium coffee. Enjoy it at home as well as at the office. Proudly serve it to family, friends, clients and co-workers alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMUSA USA GetAGrip 3QT Sauce Pan (MIR-A7972494M)
- LODGE Ace Hardware 100 Year Anniversary Cast Iron Skillet 10 in. Black (L8SK100ACE)
- PITCO Ignition Mod Upgrade Kit (60141903)
- TABLECRAFT Economy Pump Kit, White (662K)
- STARBUCKS Gourmet Hot Cocoa Mix, 2 lb, Bag, PK6 PK (11071232)
- STARBUCKS VIA Ready Brew Coffee, Colombia, 1.4 oz Packet, 96PK (12407839)
- STARBUCKS Caffe Verona Coffee K-Cups Pack, PK24 PK (12434951)
- STARBUCKS Veranda Blend Coffee, Whole Bean, 1 lb Bag, 6PK (SBK12523486CT)
- STARBUCKS Coffee, Caffe Verona, Ground, 1lb Bag (11018131)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag, 6PK (SBK12540222CT)
- GREEN MOUNTAIN COFFEE Coffee, Colombian Select, 0.33 oz., PK96 (6003)
- Starbucks Coffee and Tea