Shop All Coffee and Tea
Starbucks
Caffe Verona Bold Whole Bean Coffee, 1 lb Bag, PK6, 6PK
Mfr # 12411949
Zoro # G206434590
original price:
$149.99
10% off
new price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Caffe Verona
- Coffee Roast/Tea Type Dark
- Net Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks
- MFR # 12411949
- Zoro # G206434590
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Caffe Verona |
Coffee Roast/Tea Type | Dark |
Net Weight | 1 lb |
Description
Deliciously complex combines the sweet and balanced qualities of medium roasts with the smoky and spicy qualities of dark roasts. A great blend of Latin American and Asia Pacific beans ensures a solid "origin flavor" upon which to build through the roasting process. Perfectly suited to coffee presses, drip brewers and espresso machines, just grind to your preference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANPLAS INDUSTRIES LTD Grease Interceptor 15Gpm/#30 2" Sfcd (3915A02S)
- DUKE MANUFACTURING Element - 208V/750W (154353)
- RANDELL Gasket, Door (IN GSK1025)
- GLOBAL EQUIPMENT Pedestrian Strip Door Curtain 3'W x 7'H (786146)
- STARBUCKS COFFEE, COLOMBIAN, 8 PACK (SBK12407839)
- STARBUCKS Coffee, Pike Place, Ground, 1lb Bag (11018186)
- STARBUCKS Whole Bean Coffee, Caffe Verona, 1 lb Bag (11017871)
- STARBUCKS VIA Ready Brew Coffee, Colombia, 1.4 oz Packet, 96PK (12407839)
- STARBUCKS French Roast K-Cups, PK96 PK (12434813)
- STARBUCKS Frappuccino Coffee, 9.5 oz Bottle, Mocha, PK15 (10313)
- COFFEE BEAN & TEA LEAF House Blend Decaf 2.0 oz Fraction Packs, PK18 PK (013210)
- Starbucks Coffee and Tea