Shop All Coffee and Tea
Starbucks By Nespresso
Pods Variety Pack, Blonde Espresso/Colombia/Espresso/Pikes Place, PK60
Mfr # 51529
Zoro # G000929674
product price: $101.99
/pk 60, $1.70/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Pod
- Beverage Flavor Blonde Espresso Roast; Colombia; Espresso Roast; Pikes Place
- Coffee Roast/Tea Type Medium; Dark
- Net Weight 1.4 lbs
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbucks By Nespresso
- MFR # 51529
- Zoro # G000929674
- UPC # 50000519583
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Pod |
Beverage Flavor | Blonde Espresso Roast; Colombia; Espresso Roast; Pikes Place |
Coffee Roast/Tea Type | Medium; Dark |
Net Weight | 1.4 lbs |
Beverage Format | Coffee |
For Use With | Original-Line Nespresso® Machines |
Includes | (20) Pods of Espresso Roast; (20) Pods of Blonde Espresso Roast; (10) Pods of Single-Origin Colombia; (10) Pods of Pike Place Roast |
Description
This variety pack of best selling favorites of Starbucks Nespresso roasts includes (20) pods of Espresso Roast, (20) pods of Blonde Espresso Roast, (10) pods of Single-Origin Colombia and (10) pods of Pike Place Roast, and is compatible with Nespresso original line Nespresso Machines. These espresso capsules brew from 0.85, 1.35, or 3.7 ounces. Pop in the Nespresso Capsule and select the espresso, ristretto, or lungo brew size. Roasts range from Starbucks Blonde roasts (intensity level 6) to dark roasts (intensity level 11) to please all levels of coffee lovers. Start your morning off on the right foot with a Nespresso pod. Stock your pantry at home or your office breakroom with these pods to make the whole family and office happy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISTAR Ketchup, 0.25 oz, 200 Ct, PK200 (BFSVENL024)
- DELFIELD Pull Handle (3234110)
- FRYMASTER Interface Board For - Part# Fm8262256 (FM8262256)
- SAN JAMAR Element Roll Towel Dispenser - Classic - Black Pea (T950TBK)
- BIGELOW Botanicals Peach Lemonade Acai Cold Water Infusion Tea Bags, 18PK (11039005)
- GREEN RABBIT HOLDINGS BLUE DIAMOND Almond Breeze Unsweetened Vanilla Almondmilk, 64 fl oz, 2 Pack (30700081)
- SNACK BOX PROS Large K-Cup Assortment, PK84 (70000034)
- SNACK BOX PROS K-Cup Assortment, PK40 (70000024)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- JAVA ONE Coffee Pods, Breakfast Blend, PK14 (30106)
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12BR)
- Starbucks By Nespresso Coffee and Tea