Shop All Wood Screws
Starborn
Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK
Mfr # FST73L09188
Zoro # G005994431
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starborn
- MFR # FST73L09188
- Zoro # G005994431
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Deckfast No. 9 X 1-7/8 in. L Star Pan Head Fascia Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R4649-12)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Nickel Plated, 5/8 in H, 50 PK (DNI037P5-050BX)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.043.0100)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354365G)
- STARBORN TRIM KIT2-3/4""AZEK 1125P (PXTC353Q275)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- STARBORN Wood Screw, #7, 1-5/8 in, Trim Head Torx Drive, 100 PK (STX34L07162)
- STARBORN Wood Screw, #10, 3 in, Torx Drive, 1500 PK (SFXV10300)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST39L09188)
- STARBORN TRIM KIT 2-1/2""VERS 75PC (PXTT357L250)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 73 PK (09292)
- Starborn Self-Tapping Screws