Shop All Wood Screws
Starborn
Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK
Mfr # FST64L09188
Zoro # G605994503
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starborn
- MFR # FST64L09188
- Zoro # G605994503
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Deckfast No. 9 X 1-7/8 in. L Star Pan Head Fascia Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 10 PK (SHR-75ST PA)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- MIDWEST FASTENER 5/16"-18 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70791)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD63SSH203)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 75 PK (DT62L250)
- STARBORN Wood Screw, Carbon Steel Torx Drive (PXTC353Q200)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- STARBORN TRIM KIT2-1/2""AZEK 375PC (PXTT353T250)
- STARBORN Wood Screw, #8, 3 in, Trim Head Torx Drive, 75 PK (STXL08300)
- STARBORN TRIM KIT 2-1/2""VERS 75PC (PXTT357L250)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02880)
- Starborn Wood Screws