Shop All Wood Screws
Starborn
Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK
Mfr # FST63L09188
Zoro # G505998762
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # FST63L09188
- Zoro # G505998762
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Deckfast No. 9 X 1-7/8 in. L Star Pan Head Fascia Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flange Nut, #10-32, Steel, Grade 2, Plain (A04301200FL)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0001)
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK (N04100.050.1000)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- STARBORN Wood Screw, Carbon Steel Torx Drive (PXTC353Q200)
- STARBORN Wood Screw, #10, 3 in, Torx Drive, 1500 PK (SFXV10300)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 75 PK (DT62L250)
- STARBORN Wood Screw, #8, 3 in, Trim Head Torx Drive, 75 PK (STXL08300)
- STARBORN TRIM KIT2-1/2""AZEK 375PC (PXTT353T250)
- DELTANA Wood Screw, #12, 2-1/2 in, Nickel Steel (SCWB1225U15.BG)
- Starborn Self-Tapping Screws