Shop All Wood Screws
Starborn
Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK
Mfr # FST55L09188
Zoro # G605998754
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starborn
- MFR # FST55L09188
- Zoro # G605998754
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Deckfast No. 9 X 1-7/8 in. L Star Pan Head Fascia Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Finish Staples, 18 ga, Medium Crown, 7/8 in Leg L, Steel (L12BAB)
- KEN FORGING Eye Bolt With Shoulder, M12-1.75, 25.4 mm Shank, 30 mm ID, Steel (M12-A)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60306)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Steel Flat Head Square Drive, 5500 PK (0824DQF17DB)
- STARBORN Wood Screw, #7, 1-5/8 in, Trim Head Torx Drive, 100 PK (STX34L07162)
- STARBORN Wood Screw, Carbon Steel Torx Drive (PXTC353Q200)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 75 PK (DT62L250)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- STARBORN TRIM KIT2-3/4""AZEK 1125P (PXTC353Q275)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (1424DQF)
- Starborn Self-Tapping Screws