Shop All Wood Screws
Starborn
Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK
Mfr # FST39L09188
Zoro # G005998781
product price: $30.39
/pk 100, $0.30/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # FST39L09188
- Zoro # G005998781
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-7/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Deckfast No. 9 X 1-7/8 in. L Star Pan Head Fascia Screws 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Knife Thread Insert, 6/1/1932 Int Thrd Sz, Brass (400-006)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.016.0125)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- STARBORN TRIM KIT2-1/2""AZEK 375PC (PXTT353T250)
- STARBORN TRIM KIT2-3/4""AZEK 1125P (PXTC353Q275)
- STARBORN TRIM KIT 2-1/2""VERS 75PC (PXTT357L250)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- STARBORN Wood Screw, #7, 1-5/8 in, Trim Head Torx Drive, 100 PK (STX34L07162)
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- Starborn Self-Tapping Screws