Shop All Wood Screws
Starborn
Wood Screw, #7, 1-5/8 in, Trim Head Torx Drive, 100 PK
Mfr # STX34L07162
Zoro # G005995001
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # STX34L07162
- Zoro # G005995001
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Headcote No. 7 X 1-5/8 in. L Star Trim Head Deck Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 1600 PK (0848DPF17)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 15 mm Length (A4440040015)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.025.0100)
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive, 245 PK (DQTI0-60162-245P)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST39L09188)
- STARBORN TRIM KIT2-1/2""AZEK 375PC (PXTT353T250)
- STARBORN TRIM KIT 2-1/2""VERS 75PC (PXTT357L250)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- STARBORN TRIM KIT2-3/4""AZEK 1125P (PXTC353Q275)
- HILLMAN Wood Screw, 1/4 in, 8 in, Ceramic Coated Steel Round Head External Hex Drive (47814)
- Starborn Self-Tapping Screws