Shop All Wood Screws
Starborn
Wood Screw, #10, 3 in, Torx Drive, 1500 PK
Mfr # SFXV10300
Zoro # G405994888
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starborn
- MFR # SFXV10300
- Zoro # G405994888
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Starborn Deckfast No. 10 X 3 in. L Star Flat Head Deck Screws 1500 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 2 PK (63072)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (04005)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3231218150)
- DAGGERZ Self-Drilling Screw, #12 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SDCTSLV12212)
- STARBORN Wood Screw, #7, 1-5/8 in, Trim Head Torx Drive, 100 PK (STX34L07162)
- STARBORN TRIM KIT2-3/4""AZEK 1125P (PXTC353Q275)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST39L09188)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- STARBORN Wood Screw, #9, 2-1/2 in, Torx Drive, 2500 PK (DT62V250)
- STARBORN TRIM KIT 2-1/2""VERS 75PC (PXTT357L250)
- ZORO SELECT Wood Screw, #14, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 2000 PK (1412DPR)
- Starborn Self-Tapping Screws