Shop All Deck Screws
Starborn
Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 2000 PK
Mfr # DT62V300
Zoro # G205991216
product price: $153.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Fastener Length 3 in
- Material Carbon Steel
- Finish Epoxy Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # DT62V300
- Zoro # G205991216
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Carbon Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Starborn Deckfast No. 9 X 3 in. L Star Flat Head Deck Screws 2000 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55060.060.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.060.0010)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.025.0200)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 75 PK (DT62L300)
- STARBORN Deck Screw, #9 x 1-7/8 in, Pan Head, Torx Drive, 100 PK (FST31L09188)
- STARBORN Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive (PXDTBT10250)
- STARBORN Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001371)
- STARBORN Starborn 5001346 No.10 x 2.75 in. Star Undercut Head Epoxy Coated Carbon Steel Composite Deck Screws (5001346)
- STARBORN Deck Screw, #8 x 3 in, Trim Head, Torx Drive, 250 PK (STXF08300)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, Climatek, Flat Head, Torx Drive, 2500 PK (GRK00133)
- Starborn Deck Screws