Shop All Deck Screws
Starborn
Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK
Mfr # STX39T07162
Zoro # G905939921
original price:
$74.99
5% off
new price: $70.89
/pk 350, $0.20/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Fastener Length 1-5/8 in
- Material 18-8 Stainless Steel
- Finish White
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # STX39T07162
- Zoro # G905939921
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-5/8 in |
Details
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | White |
Item | Deck Screw |
System of Measurement | Inch |
Description
Starborn Headcote No. 7 X 1-5/8 in. L Star Trim Head Deck Screws 350 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (821733G)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.050.0325)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- TAMPER-PRUF SCREWS #8-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21180)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD54T10275)
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 2000 PK (DT62V300)
- STARBORN No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws, 350PK (5001475)
- STARBORN Deck Screw, #8 x 3 in, Trim Head, Torx Drive, 250 PK (STXF08300)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD34T10275)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (212GCS1)
- Starborn Deck Screws