Shop All Deck Screws
Starborn
Deck Screw, #10 x 2 in, Trim Head, Torx Drive, 375 PK
Mfr # PXDCBT10200
Zoro # G705444977
product price: $43.99
/pk 375, $0.12/ea
Sold in multiples of 4 for $175.96
$175.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # PXDCBT10200
- Zoro # G705444977
- UPC # 99385108852
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
Head Type | Trim |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Pro Plug system for PVC and composite is a superior and easy-to-install plug fastening system for PVC/composite decking and PVC trim. Plugs are available for leading decking and trim products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.062.0600)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0050)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Aluminum Body, 100 PK (1HCL8)
- STARBORN Deckkit10X2-1/2S-G 350P (PXDT314T250)
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- STARBORN Deck Screw, 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX37T08250)
- STARBORN Starborn 5001402 Pro Plug No. 10 x 2.75 in. Star Star Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001402)
- STARBORN Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 500 PK (SFXG08200)
- STARBORN Starborn 5001476 No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws; Pack of 350 (5001476)
- HILLMAN Deck Screw, #10 x 4 in, Steel (48604)
- Starborn Deck Screws