Shop All Deck Screws
Starborn
Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK
Mfr # CXD37L10275
Zoro # G605303213
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # CXD37L10275
- Zoro # G605303213
- UPC # 99385058492
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Trim |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
Cap-Tor xd screws are specifically designed to provide a clean smooth and uniform finish in composite and PVC decking. Cap-Tor xd is approved for use with all major deck brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length (75-3826)
- RAF Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 3/8" Hex W (2266-1032-SS)
- MIDWEST FASTENER T-Nut, 4 Prongs, M10, Steel, Zinc Plated, 13 mm Barrel Ht, 10 PK (72525)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9185-BEV)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD54T10275)
- STARBORN Deck Screw, 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX37T08250)
- STARBORN Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK (CXD34T10275)
- STARBORN Starborn 5001366 Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001366)
- STARBORN Starborn 5001476 No.8 x 2.5 in. Star Trim Head Stainless Steel Deck Screws; Pack of 350 (5001476)
- STARBORN Deck Screw, #10 x 2 in, Stainless Steel, Trim Head, Torx Drive (PXTC353L200)
- HILLMAN Deck Screw, #9 x 3 in (401736624)
- Starborn Deck Screws