Shop All Deck Screws
Starborn
Deck Screw, #10 x 2-3/4 in, Carbon Steel, Trim Head, Torx Drive, 350 PK
Mfr # CXD34T10275
Zoro # G105897588
product price: $45.99
/pk 350, $0.13/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 2-3/4 in
- Material Carbon Steel
- Finish Epoxy Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starborn
- MFR # CXD34T10275
- Zoro # G105897588
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-3/4 in |
Details
Head Type | Trim |
Drive | Torx |
Material | Carbon Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Starborn Cap-Tor No. 10 X 2-3/4 in. L Star Undercut Head Composite Deck Screws 350 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt 25/64 in ID, Steel, Zinc Plated, 20 PK (U17210.039.0118)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 1/4 in H, Carbon Steel (WWG360187025012)
- ZORO SELECT Solid Rivet, Flat Head, 0.201 in Dia., 0.3906 in L, Steel Body, 165 PK (TRSL06)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.037.0450)
- STARBORN No.10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001383)
- STARBORN Deck Screw, #8 x 3 in, Trim Head, Torx Drive, 250 PK (STXF08300)
- STARBORN Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX39T07162)
- STARBORN Deckkit10X2-1/2S-G 350P (PXDT314T250)
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 2000 PK (DT62V300)
- STARBORN Deck Screw, #9 x 1-7/8 in, Pan Head, Torx Drive, 100 PK (FST34L09188)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (52498)
- Starborn Deck Screws