Shop All Fly Traps & Glue Traps
Starbar
Starbar - Quickstrike Flystrip Twin Pack - 251000-25100C
Mfr # 597246
Zoro # G904112950
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starbar
- MFR # 597246
- Zoro # G904112950
- UPC # 41535251000
- Country of Origin United States
- Category Fly Traps & Glue Traps
Description
QUICKSTRIKE FLYSTRIPFly abatement strip for controlling house flies. Works great in stables, dairy barns, milking parlors, poultry houses, swine houses, restaurants. Works best in med. to heavy fly pop. Place one strip per 300 sq. ft. or 1 strip per 100 to 150 sq. ft for heavy populations. Crush 1 attractant containers and mount on wall away from the reach of children and animals. Break second container in 3 to four weeks and expose back side of abatement strip.
UPC : 041535251000
Size : TWIN PACK
Length : 2.4
Width : 3.6
Height : 16.25
Product Type : Bug & Insect Control - Flys And Insects / Fly Baits
Shipping Dimensions: 2.4x3.6x16.25
UPC : 041535251000
Size : TWIN PACK
Length : 2.4
Width : 3.6
Height : 16.25
Product Type : Bug & Insect Control - Flys And Insects / Fly Baits
Shipping Dimensions: 2.4x3.6x16.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- FIMCO 1/2 x 48 in. Rubber Sprayer Hose (5020122)
- MTD Joint-Ball 7/16-2 (723-05009)
- A & I PRODUCTS Pin, Hitch; Cat V 12" x5" x3" (A-RE228327)
- STARBAR Bite Free Disposable Outdoor Fly Trap (3005363)
- STARBAR Disposable Fly Trap, Granular Solid, FishLike Bag (100523457)
- STARBAR FLY TRAP ATTRACTANT 8PK (100523455)
- TERRO Fly Magnet Fly Paper 8 pk, 8PK (T518)
- TOUGH GUY Flyswatter, Sz 17 1/2 In (2VEX4)
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK2 (36-72)
- PESTWEST USA LLC PestWest Classic Premium Glue Board - Black (135-000047)
- Starbar Fly Traps & Glue Traps