Shop All Sump Pump Systems & Basins
This Product is Discontinued
Star Water Systems
Drainmaker System Install Kit (Discontinued)
Mfr # S1104
Zoro # G0635463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V
- HP 1/3 HP
- Phase 1
- Outlet 1-1/2"
- Cord Length 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Water Systems
- MFR # S1104
- Zoro # G0635463
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Cord Length | 9 ft. |
Details
Voltage | 115 V |
HP | 1/3 HP |
Phase | 1 |
Outlet | 1-1/2" |
Item | Drain Pump System |
Description
Drainmaker System Install Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.