Shop All Holiday Decor
Star Wars
Star Wars SW5193 5.5 in. Yoda in Chimney Table
Mfr # SW5193
Zoro # G303748446
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Wars
- MFR # SW5193
- Zoro # G303748446
- UPC # 86131498473
- Country of Origin China
- Category Holiday Decor
Description
This Kurt Adler 5.5-Inch Yoda In Chimney Table Piece is a fun, unique way to add to your holiday decor or Star Wars collection! This intricately detailed table piece features Yoda in a classic red and white Santa suit getting ready to go down a red brick chimney with his sack full of gifts. Perfect for any room in the house to show off your Star Wars gear!
Features- Officially-licensed Star Wars table piece
- Made of resin
- Size: 5.5 in.
- Weight: 2.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- HARTFORD Hartford File Cabinet in Two Tone Distressed Black (IMHF450)
- LA CROSSE TECHNOLOGY Metal Atomic Analog Wall Clock, 16" (WT-3161WH-INT)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- STAR WARS Gemmy Prelit Airdorable The Child w/ Pumpkin Inflatable (227686)
- STAR WARS Star Wars SW6202L 9.5 in. The Child Nutcracker (SW6202L)
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C873 African Grey Holiday Bird Christmas Boxed Cards - Pack of 10 (C873)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. White Pine - Clear LED Lights (CT-WP075-LED)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 35x47 (ALI36625-C3547GG)
- Star Wars Holiday Decor