Star Wars 810657 Star Wars the Child Bitty Boomers Bluetooth Speaker
Mfr # 810657
Zoro # G803798385
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Wars
- MFR # 810657
- Zoro # G803798385
- UPC # 746507354061
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Now you can blast your favorite Ennio Morricone tracks while out looking for bounties with this officially licensed Star Wars The Child Bitty Boomers Bluetooth Speaker. This extremely awesome The Child Bitty Boomers speaker harnesses the Force to connect to any bluetooth enabled device and can rock out 4 hours + of music play on a single charge. Measuring 2" tall, this cute Star Wars bluetooth speaker is easy to bring anywhere with its backpack clip/strap and can even be used as a selfie remote! Don't be fooled though, what this speaker lacks in size is made up for with mind-blowing sound. Tiny size. Huge Sound. You can also sync 2 speakers together for extra boom!
Features- Star Wars the Child Bitty Boomers Bluetooth Speaker
- Assured for high quality and standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Switch, HDMI 4x1 Cert (3D) (5557)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Hoveround ALL MODELS Replacement Battery (ML35-12543)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- MAXELL Digital 700MB 80-Minute CD-R 100pcs Spindle (648200 - CDR80100S)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- PYLE Dual 8" Bluetooth Ceiling / Wall Speaker (PDICBT852RD)
- LOGISYS 4.5 x 2 x 4.75 in. Bluetooth Waterproof Rugged Speaker (SP606MG)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- ILIVE 15-In. 9-Watt Portable Rechargeable Bluetooth Speaker/Sound Bar with Speakerphone and Party Plus (ISB150B)
- BEFREE SOUND 10 In. Party Lights Triple Subwoofers Bluetooth Portable Speaker (BFS-6700)
- PYLE Bluetooth Hd Tabletop Tv Sound Base Speaker System, Black (PSBV830HDBT)
- Star Wars Bluetooth & Smart Speakers