Shop All Electrical Parts
Star
Transflow Fan, 115V, 60 Hz
Mfr # 2U-WP-6FANS30P
Zoro # G8481877
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Star
- For Use With Heater/Proofer Cabinet
- For Use With Mfr. Model Number 9451-12CDCP, 9451-12SDCP, 9451-34CDCP, 9451-34SDCP, 9451-HP12, 9451-HP12CD, 9451-HP12CDN, 9451-HP12SD, 9451-HP12SDN, 9451-HP34, 9451-HP34CD, 9451-HP34CDN, 9451-HP34SDN, 9451-HWHSFR, E17UAC, E17UAC-INS, E6UAC, E6UAC-INS, E9451-12CDCP, E9451-12SDCP, E9451-34CDCP, E9451-34SDCP, E9451-HP12, E9451-HP12CD, E9451-HP12SD, E9451-HP34, E9451-HP34CD, E9451-HP34SD, E9451-HWHSFR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star
- MFR # 2U-WP-6FANS30P
- Zoro # G8481877
- Country of Origin Slovenia
- Category Electrical Parts
Details
Item | Transflow Fan, 115V, 60 Hz |
Fits Brand | Star |
For Use With | Heater/Proofer Cabinet |
For Use With Mfr. Model Number | 9451-12CDCP, 9451-12SDCP, 9451-34CDCP, 9451-34SDCP, 9451-HP12, 9451-HP12CD, 9451-HP12CDN, 9451-HP12SD, 9451-HP12SDN, 9451-HP34, 9451-HP34CD, 9451-HP34CDN, 9451-HP34SDN, 9451-HWHSFR, E17UAC, E17UAC-INS, E6UAC, E6UAC-INS, E9451-12CDCP, E9451-12SDCP, E9451-34CDCP, E9451-34SDCP, E9451-HP12, E9451-HP12CD, E9451-HP12SD, E9451-HP34, E9451-HP34CD, E9451-HP34SD, E9451-HWHSFR |
Description
Transflow Fan, 115V, 60 Hz, For Use With Mfr. Model Number 9451-12CDCP, 9451-12SDCP, 9451-34CDCP, 9451-34SDCP, 9451-HP12, 9451-HP12CD, 9451-HP12CDN, 9451-HP12SD, 9451-HP12SDN, 9451-HP34, 9451-HP34CD, 9451-HP34CDN, 9451-HP34SDN, 9451-HWHSFR, E17UAC, E17UAC-INS, E6UAC, E6UAC-INS, E9451-12CDCP, E9451-12SDCP, E9451-34CDCP, E9451-34SDCP, E9451-HP12, E9451-HP12CD, E9451-HP12SD, E9451-HP34, E9451-HP34CD, E9451-HP34SD, E9451-HWHSFR, Fits Brand Star, For Use With Heater/Proofer Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- SQUARE D Distribution Panel, 30A, 240V AC, 3 Poles (HQO306)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS52FB)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- STAR Pilot Light, 120V (2J-Y6689)
- STAR Control Knob (2R-Z3436)
- HASTINGS FILTERS 4-WAY GROUNDING SET OTHER ELECTRICAL COMPONENT (CPGS4W)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- VULCAN HART Toggle Switch (00-340324-00009)
- Star Electrical Parts