Shop All Arc Welding Rod
Star Tech Weld
Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 3/32IN 5 Pound Box
Mfr # E6010-094-5
Zoro # G911944728
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 14 in
- Application Welding
- Width 3/32 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # E6010-094-5
- Zoro # G911944728
- UPC # 818988019019
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 14 in |
Width | 3/32 in |
Details
Material | Mild Steel |
Application | Welding |
Color | Brown |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding SMAW, Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength Minimum Required 60 ksi, Tensile Strength As Welded 60 ksi, Yield Strength Minimum Required 48 ksi, Yield Strength As Welded 48 ksi, Series E6010, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Flex Head, Air Cooled (WP-17) (PWP17FX)
- STEINER Welding Blanket Roll, 150 ft. W, 3.2 ft. (385-38R)
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 83,000 BTU (SC83)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- STAR TECH WELD Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 5/32IN 5 Pound Box (E6010-532-5)
- STAR TECH WELD E7018 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 5/32IN 5 Pound Box (E7018-532-5)
- STAR TECH WELD Stainless Steel Stick Welding Electrode 3/32IN X 14IN 2LBS Stick Welding Rod 3/32IN 2 Pounds (E308L-16-094-2)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- Star Tech Weld Arc Welding Rod