Shop All Welding Parts
Star Tech Weld
Welding Cable Connector, Male Set 1/0-2/0 Twist Lock, , 2PK
Mfr # 2-MPC-M
Zoro # G111952059
product price: $21.69
/pk 2, $10.85/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
- Color Black
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 2-MPC-M
- Zoro # G111952059
- UPC # 818988011549
- Country of Origin China
- Category Welding Parts
Details
Application | Welding |
Color | Black |
Material | Brass |
Description
Tweco Style Welding Cable Connector 2-MPC-M, Male Set 1/0-2/0 Twist Lock, 2-MPC-M 2 Each The advanced design of this cable connectors offers many advantages over older styles. Metal parts are precision machined from heavy, specially shaped brass extrusion. Cam action design of male half connector pulls the two halves tightly together. 2-MPC-Male Oval-Point Screw, 350AMP, No. 1/0 thru No. 2/0 50-70mm2 Tweco Style
- •Tweco-style twist-lock insulated cable connector/adapter, Male set
- •Connectors are compatible with Tweco 2-MPC-M, Lenco LC-40-M, Miller 191981 for welding cable AWG #4-2/0 connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 5356, 0.035, 1 lb (S163308-G18)
- PLATO Tip Cleaning Sponge (CS-9/625)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-20-35)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- STAR TECH WELD Electrode Holder Compatible with Tweco 200 Amps Stinger - Ball-Point Cable Connection (A-532)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 50FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-50)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 10FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-10)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 100FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-100)
- UNIWELD 0-400 PSI 1-1/2 in OXYGEN (G73D)
- Star Tech Weld Welding Parts