Shop All Arc Welding Rod
Star Tech Weld
Stainless Steel Stick Welding Electrode 3/32IN X 14IN 2LBS Stick Welding Rod 3/32IN 2 Pounds
Mfr # E316L-16-094-2
Zoro # G211944701
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 12 in
- Application Welding
- Width 3/32 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # E316L-16-094-2
- Zoro # G211944701
- UPC # 818988019668
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 12 in |
Width | 3/32 in |
Details
Material | Stainless Steel |
Application | Welding |
Color | Gray |
Description
Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding SMAW, Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength Minimum Required 70 ksi, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required 56 ksi, Yield Strength As Welded 56 ksi, Series E316/316L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
- •All position welding of 18% Cr – 12% Ni – 21⁄2% Mo stainless steel producing weld deposits with a carbon content of 0.04 maximum
- •When this electrode produces a weld deposit of 2 FN maximum, it can be used for welding 304 and 316 stainless steels in cryogenic service at temperatures down to -452F
- •Excellent corrosion resistance at elevated temperatures against “pitting” that may be caused by sulfuric, phosphoric and acetic acids
- •Can be used for welding ferritic-austenitic stainless steel such as 329, 405, 410, and 430 or titanium/niobium stabilized grades such as 316Ti in certain applications where the service temperature is below 750F
- •Common applications involve those industries manufacturing rayon, dye, paper, ink, rubber, bleach, photographic chemicals; also used for building up the sealing faces of valves and fittings for acid, gas, water, and steam equipment
- •Stainless Steel E316L-16 AWS/SFA 5.4 E316L-16 3/32" 2Ibs Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Upper Arm Assembly for RK4000 (94-048-088)
- POWERWELD Tungsten, 2% Thoriated (Red), 5/32" x 7" (2PC532)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWT-06-100BB)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- STAR TECH WELD Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 5/32IN 5 Pound Box (E6010-532-5)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- STAR TECH WELD E7018 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 5/32IN 5 Pound Box (E7018-532-5)
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 1lb (2333-1)
- Star Tech Weld Arc Welding Rod